Dayton
Hand Drum Pump, Stainless Steel, 1In OD
Mfr # 38Y793
Zoro # G5295857
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 39 in
- Action Type Rotary
- For Media Type Antifreeze, Automatic Transmission Fluid, Bleach, Brake Fluid, DEF, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene, Ketones, Water
- For Container Size 15 gal, 30 gal, 55 gal
- Max. Flow Rate 12 gal per 120 strokes
Explore More Products
- DAYTON Hand Drum Pump, Piston, PVC, 11/16In OD 4HA33
- DAYTON Hand Drum Pump, Lever, Steel, M20 x 1 40M290
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT 4VCR2
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT 4VCR4
- DAYTON Hand Drum Pump, Stainless Steel, 3/4" OD 3BY48
- DAYTON Hand Drum Pump, Piston, Steel 5XA53
- DAYTON Motor, Drum Pump, 220 Volt, GPM 32 1DLK9
- DAYTON Air Operated Drum Pump, 35 gpm, 1/4" FNPT 55EC78
- DAYTON Hand Drum Pump, Lever, PVDF, 1In OD 5XA55
- FINISH THOMPSON Drum Pump, 3/4 HP, Suction Tube 40 L, 7 GPM DTTS016
- ACTION PUMP Food Grade Hand Piston EZ-55P
- Dayton Hand Drum Pumps