Yellow Jacket
Charging/Vacuum Hose, 72 In, Yellow Only
Mfr # 21072
Zoro # G5296496
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 72 in
- Application HVAC
- Color Yellow
- Angle 45 Degrees
Explore More Products
- YELLOW JACKET Manifold Hose Set, 60 In, Red, Yellow, Blue 21985
- YELLOW JACKET Charging/Vacuum Hose, 120" L, Red 22710
- YELLOW JACKET Carrying Case, 20" L, with Handle 45923
- YELLOW JACKET Hose Maintenance Parts 19003
- YELLOW JACKET Gauge, 3-1/8In Dia, High Side, Red, 800 psi 49141
- YELLOW JACKET Low Side Hose, 60 In, Blue 21260
- YELLOW JACKET Red R404A/134a/22 49015
- YELLOW JACKET High Temperature Pressure Control Hose 78736
- YELLOW JACKET Polycarbonate Lens 49010
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 350 psi 4PDK2
- JB INDUSTRIES Manifold Hose Set, 60 In, Red, Yellow, Blue CCLS5-60
- Yellow Jacket Manifold Gauge Set Accessories