Enpac
Roof Leak Diverter, 3x3 ft.
Mfr # 460303-YE
Zoro # G5296663
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material PVC
- Includes Standard 3/4 in Garden Hose Connection, Grommeted Corners
- Installation Method Hang By Corners
- Leak Diverter Width 3 ft
Explore More Products
- ENPAC Roof Leak Diverter, 5x5 ft. 460505-YE
- ENPAC Roof Leak Diverter, 24x24 ft. 462424-YE
- ENPAC Drop Ceiling Leak Diverter, 24" W x 24" L 4622-YE-DC
- ENPAC Drop Ceiling Leak Diverter, 48" L x 24" W 4624-YE-DC
- ENPAC Drip Dam, Leak Diverter, Round, 18" Lx18" W 46R18-YE
- ENPAC Hose and Fittings, Clear, 25 ft. 46-HOSE-25
- ENPAC ROOF LEAK DIVERTER 3X3 FT OTHER SAFETY EQUIPMENT 460303-YE
- ENPAC Roof Leak Diverter, 12x12 ft. 461212-YE
- PIG PIG Roof Leak Diverter Bucket Kit, 12 lb. TLS667-TR
- PIG Leak Diverter Combination Kit, 16.5 lb. TLS671
- PIG PIG Drop-Ceiling Leak Diversion System, 8 lb. TLS367
- Enpac Spill Control Supplies