Tsurumi
2/3 HP 2" Plug-In Utility Pump 115V No Switch Included
Mfr # LB-480-62 (115V)
Zoro # G5297171
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 32 ft
- Discharge NPT 2"
- Housing Material Butadiene Rubber + Natural Rubber + Steel
- HP 2/3
- Hz 60
Explore More Products
- TSURUMI 1 HP 2" Plug-In Utility Pump AUTO, 115V Electronic LB-800A-62 (AUTO, 115V)
- TSURUMI 1 HP 2" Plug-In Utility Pump 115V No Switch Included LB-800-62 (115V)
- TSURUMI 2 HP 3" Plug-In Utility Pump 115V No Switch Included LB-1500-60 (115V)
- TSURUMI 2/3 HP 2" Plug-In Utility Pump AUTO, 115V Electronic LB-480A-62 (AUTO, 115V)
- TSURUMI 3 HP 3" Manual Electric Submersible Pump 220V No Switch Included NK4-22 (220V)
- TSURUMI 2/3 HP 3/4" Residue Pump, 2/3 HP 115V LSC1.4S-61 (115V)
- TSURUMI 1/2 HP 2" Stainless Steel Dewatering Pump, 1/2 HP 115V 50SQ2-2.4S-61 (115V)
- K2 PUMPS 1/2 HP Sump pump Stainless Steel Sump with Piggyback Tethered switch. SPS05004TPK
- DAYTON 3/4 HP 1-1/2" F Submersible Sump Pump 120V AC None 3BB75
- SUPERIOR PUMP 92370 Thermoplastic Submersible Sump Pump 92370
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Vertical 3BB70
- Tsurumi Submersible Sump Pumps