Tsurumi
1 HP 2" Plug-In Utility Pump 115V No Switch Included
Mfr # LB-800-62 (115V)
Zoro # G5297205
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50 ft
- Discharge NPT 2"
- Housing Material Butadiene Rubber + Natural Rubber + Steel
- HP 1
- Hz 60
Explore More Products
- TSURUMI 1 HP 2" Sump Pump, 1 HP, Vortex Impeller 110V 50UT2.75S-61 (110V)
- TSURUMI 2 HP 3" Plug-In Utility Pump 110V No Switch Included NK2-15 (110V)
- TSURUMI 1 HP 2" Plug-In Utility Pump AUTO, 115V Electronic LB-800A-62 (AUTO, 115V)
- TSURUMI 1.5" 1/5 HP Corrosion Resistant waste water Pump with float OMA3 (AUTO, 115V)
- TSURUMI 1/2 HP 2" Sump Pump, 1/2 HP, Vortex Impeller, Auto AUTO, 110V 50UTZ2.4S-61 (AUTO, 110V)
- TSURUMI 2/3 HP 3/4" Residue Pump, 2/3 HP 115V LSC1.4S-61 (115V)
- ZOELLER Sump Pump, Back-Up, Water-Powered 540-0006
- ZOELLER Dose-Mate Series 1-1/2 in. 115V 10.5A 1/2 hp 77 gpm NPT 153-0005
- WAYNE WATER SYSTEMS Auto Utilty Pump 1/4Hp EEAUP250
- SERENELIFE 16Psi Built-In Battery Electric Sup Pump SLPUMP50
- ZOELLER 1/3 HP 1-1/2" - 3" High-Temperature Submersible Sump Pump 115 Tether BN2057
- Tsurumi Submersible Sump Pumps