Webstone
1-1/4" Flanged 3-Way Brass Ball Valve w/Drain
Mfr # 50415HV
Zoro # G5298142
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Valve Design Uni-Flange
- Connection Type Flanged
- Material Low Lead Brass
Explore More Products
- WEBSTONE 1" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way 50614
- WEBSTONE 1/2" IPS x Hose Cap Brass Ball Valve with Drain 3-Way 40612
- WEBSTONE 1-1/2" Flanged 3-Way Brass Rotating Ball Valve 41406HV
- WEBSTONE Webstone 50404 Isolator Union-Flange Ball Valve - 1", Sweat H-50404
- WEBSTONE 3/4" Flanged 3-Way Brass Rotating Ball Valve w/Drain 51413
- WEBSTONE 3/4" Flanged 3-Way Brass Ball Valve 50403
- WEBSTONE 3/4" Flanged 3-Way Brass Ball Valve w/Drain 50413
- WEBSTONE Webstone 41702W Lead-Free Full Port Forged Brass Ball Valve w Chrome Plated Lever Handle-1/2" FNPT H-41702W
- WEBSTONE Webstone 51707 Standard Full Port Forged Brass Ball Valve with Chrome Plated Lever Handle - 2" Sweat H-51707
- SMITH-COOPER Ball Valve Repair Kit, SC301, 2" 4373001930
- ZORO SELECT 1/8" FNPT Nickel Brass Mini Ball Valve Inline G-CBV-18NL
- Webstone Ball Valves