Webstone
1" Flanged 3-Way Brass Rotating Ball Valve
Mfr # 41404HV
Zoro # G5298316
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Valve Design Rotating Flange
- Ball Valve Basic Body Material Brass
- Material Brass
Explore More Products
- WEBSTONE 1-1/4" Flanged 3-Way Brass Rotating Ball Valve 41405HV
- WEBSTONE 1-1/4" Flanged 3-Way Brass Ball Valve 40405HV
- WEBSTONE 1/2" IPS x Hose Cap Brass Ball Valve with Drain 3-Way 40612
- WEBSTONE Webstone 50406 Isolator Union-Flange Ball Valve - 1-1/2", Sweat H-50406
- WEBSTONE 1-1/2" Flanged 3-Way Brass Rotating Ball Valve 41406HV
- WEBSTONE 1/2" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way 50612
- WEBSTONE 1-1/4" Flanged 3-Way Brass Ball Valve 50405HV
- WEBSTONE Webstone 50406HV (PAIR) High Velocity Isolator Union-Flange Ball Valve - 1-1/2", Sweat H-50406HV (PAIR)
- WEBSTONE Webstone 51707 Standard Full Port Forged Brass Ball Valve with Chrome Plated Lever Handle - 2" Sweat H-51707
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline 82LF14701
- MIDLAND METAL Ball Valve, 1 Nominal, Threaded, 2000 psi WOG, 60 to 450 deg F, Standard Port, Media Gas, Oil and 949125
- Webstone Valves