Shop Alternate Products
This Product is Discontinued
3M
Foil Tape, 3 In. x 5 Yd., Shiny Silver (Discontinued)
Mfr # 3380
Zoro # G5300802
This Product is Discontinued
Key Features
- Duct Tape Width 3"
- Length 5 yd.
- Duct Tape Length 5 yd.
- Performance Temp. -30 Degrees to 260 Degrees F
- Width 3"
Customers Also Purchased
Dimensions
Duct Tape Width | 3" |
Length | 5 yd. |
Duct Tape Length | 5 yd. |
Width | 3" |
Tape Width | 3 in |
Tape Length | 5 yd |
Imperial Tape Width | 3 in |
Metric Tape Width | 76 mm |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.5 m |
Details
Performance Temp. | -30 Degrees to 260 Degrees F |
Material | Aluminum Foil |
Tape Thickness | 3.25 mil |
Tensile Strength | 10 lb./in. |
Series | 3380 |
Duct Tape Thickness | 3.25 mil |
Duct Tape Adhesive | Acrylic |
Tape Adhesive Material | Acrylic |
Maximum Tape Performance Temperature | 260 Degrees F |
Color | Silver |
Minimum Tape Performance Temperature | -30 Degrees F |
Tape Backing Material | Aluminum |
Item | Foil Tape |
Min. Tape Performance Temp. | -30 Degrees F |
Thickness | 3.25 mil |
Tape Shape | Continuous Roll |
Standards | ASTM D3330, ASTM D3652, ASTM D3759, CGA #164.112/63/0, UL 723 |
Max. Tape Performance Temp. | 260 Degrees F |
Adhesion Strength | 40 oz./in. |
Shape | Continuous Roll |
Tape Adhesive Strength | 40 oz/in |
Adhesive | Acrylic |
Tape Color | Silver |
Tape Adhesive | Acrylic |
Tape Tensile Strength | 10 lb/in |
Tape Elongation | 5 % |
Number of Adhesive Sides | 1 |
Tape Sub-Type | General Purpose Foil Tape |
Tape Resistance Properties | UV-Resistant |
Product Form | Continuous Roll |
Liner Included | Yes |
Common Industry | Assembly & Manufacturing, General Maintenance & Repair, Warehouse |
Adhesion to Steel | 40 oz/in |
Environment | Indoor and Outdoor |
Specifications Met | ASTM, UL Listed |
Tape Brand | 3M(TM) |
Tape Backing Construction | Foil |
Tape Adhesive Format | Single-Sided |
Temperature Range | -30 Degrees to 260 Degrees F |
Tape Type | Foil Tape |
Brand and Series | 3M 3380 |
Liner Material | Poly Coated Kraft Paper |
Brand | 3M |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 3380, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Maximum Tape Performance Temperature 260 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 260 Degrees F, Product Form Continuous Roll, Series 3380, Tape Adhesive Material Acrylic
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov