Qorpak
Jar, 4 oz, PK36
Mfr # PLC-03701
Zoro # G5301116
$94.59
21% off
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 70mm
- Autoclavable No
- Labware Capacity - Metric 120 mL
- Labware Capacity - English 4 oz
Explore More Products
- QORPAK Bottle, 250mL, 43-400, PK250 PLC-03479
- QORPAK Bottle, 32 oz, PK12 GLC-01833
- QORPAK Bottle, 120mL, 38-400, PK48 PLC-06592
- QORPAK Dropper Bottle, 120mL/4oz, Glass, Ambr, PK24 GLC-05727
- QORPAK Bottle, 1000mL, 53-400, PK12 PLC-03488
- QORPAK Bottle, 4 oz, 48-400, PK24 GLC-05935
- QORPAK Bottle, Narrow, 16 Oz, Modern Round, PK24 PLC-03741
- QORPAK Bottle, Sfty Ctd, 4 Oz, Square, Glass, PK120 GLC-01323
- QORPAK Closure, Innerseal, PK15000 MET-05442
- WHEATON Dropper Bottle, 100mL, Amber, Round, PK6 W211755
- QORPAK Metal Can, 1 qt., Round, PK56 MET-03095
- Qorpak Labware