Fasco
HVAC Motor, 1/60 HP, 3000 rpm, 115V, 3.3
Mfr # D402
Zoro # G5301615
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 3,000
- Motor Enclosure Design Totally Enclosed
- Number of Speeds 1
- HP 1/60
Explore More Products
- FASCO HVAC 3.3 In Motor, 1/35-1/110 HP, 115V, CW D534
- FASCO HVAC Motor, 1/60 HP, 1500 rpm, 115V, 3.3 D182
- FASCO HVAC Motor, 1/30 HP, 3000 rpm, 115V, 3.3 D208
- FASCO HVAC Motor, 1/20 HP, 3000 rpm, 115/230V, 3.3 D215
- FASCO HVAC Motor, TEAO, 1/100 HP, 1550 rpm, 115V D541
- FASCO D366 3.3", 1/14-1/25 Hp, 115V, D366
- FASCO D429 3.3", 9 Wattshp, 115V D429
- FASCO D227 3.3", 1/20 Hp, 115V, 1500 D227
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3 D184
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 71633694M
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 71633695M
- Fasco HVAC Motors