Zoro Select
Bathtub Drain Key
Mfr # 34A509
Zoro # G5302141
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel, Aluminum
- Capacity (In.) 1 1/4 in, 1 1/2 in
- Function Can Be Used on Jr. Duo Type Strainers, Jr. Basket Type Strainers, and Tray Plug Type Drains
- Features Remove or Install Tub Drains
- Construction Steel and Aluminum
Explore More Products
- ZORO SELECT Water/Gas Shutoff Wrench, Steel, Color: Gray 34A517
- ZORO SELECT Cartridge Removal Tool, Metal, Heavy Duty 45159
- ZORO SELECT Water Heater Element Wrench 34A504
- ZORO SELECT Four Way Steel Water Key 34A523
- ZORO SELECT Socket Set 5 Piece, Tub Valve 34A498
- ZORO SELECT T-Shaped Water Key, 1/4 in, 9/32 in, 5/16 in, 11/32 in Sizes, 3-5/32 in Overall Lg, Steel, Chrome 151-015
- LARSEN SUPPLY CO Sink Strainer Wrench 13-2209
- PROTO Internal Pipe Wrench, 1 in. Cap. J140-1
- PROPLUS 9 to 15 Telescopic Basin Wrench 542085
- CAMCO 5" Scr Element Wrench 09883
- JONARD TOOLS Trap Security Tool, 7/16 Hex, 7-1/2 In L TTS-716
- Zoro Select Plumbing Tools