Redhat
120V AC Brass Solenoid Valve, 1/4 in Pipe Size
Mfr # 8342G501
Zoro # G5303977
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 3 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 4-Way/2-Position
- Voltage 120V AC
Replacement Parts
Explore More Products
- REDHAT 120V AC Aluminum Solenoid Valve, 1/4 in Pipe Size 8340G001
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size SC8210G094
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 3/4 in Pipe Size EF8210G088
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Open, 1/2 in Pipe Size 8214G023
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size 8210G001
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size EF8210G002
- REDHAT 120V AC Brass Solenoid Valve, 1/4 in Pipe Size EF8345H003
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Open, 1/2 in Pipe Size 8267G015
- REDHAT 120V AC Stainless Steel Solenoid Valve, Universal, 3/8 in Pipe Size 8342G703
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size 016659
- AUTOMATIC VALVE 120V-Ac Solenoid Valve B7136-050
- Redhat Solenoid Valves