Shop Alternate Products
This Product is Discontinued
Westward
1 in Drive Impact Socket 6 Deep, Phosphate (Discontinued)
Mfr # 21WM68
Zoro # G5304345
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4-15/16 in
- Material Chrome Molybdenum Alloy Steel