Greenlee
9 in Wire Stripper
Mfr # 1935
Zoro # G5305176
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 to 20 AWG PVC or THHN Insulation, Up To 7/8 in L.
- Overall Length 9 in
- Features Insulation up to 7/8 in
- Application Stripping
- Number of Pieces 1
Explore More Products
- GREENLEE 9 1/2 in Dieless Crimper 22 to 10 AWG KP1022D
- GREENLEE 3 5/8 in Cable Ripper 6 to 14 AWG 0252-11
- GREENLEE 9 in Ratchet Crimper 22 to 10 AWG 45500G
- GREENLEE 26 in Dieless Crimper 4 AWG to 1000 kcmil Cu, 6 AWG to 1000 kcmil Al HK12ID
- GREENLEE Greenlee Premium Crimping Tool With 3 Die Sets K210
- GREENLEE 9 1/2 in Dieless Crimper 22 to 10 AWG KP1022
- GREENLEE 8 in Cable Stripper 3 in JRF-4EPR
- GREENLEE Greenlee 332-1955-SS 10 - 18 Awg SS Wire Stripper Pro 332-1955-SS
- GREENLEE 20-3/4" Crimper HK06AT
- JONARD TOOLS Mid Span Slit And Ring Tool (2.9 mm - 6. MS-316
- PROSKIT Ergo-Lunar Crimper 2, 6 AWG Wire Ferrule 300-160
- Greenlee Wire Strippers & Crimpers