Clauss
Shears, Bent, 9 In. L, Stainless Steel
Mfr # 18400
Zoro # G5305316
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9"
- Blade Material Stainless Steel
- Handle Style Bent
- Handle Material Thermoplastic
- Tip Shape Pointed
Explore More Products
- CLAUSS Shop Shears, 7 In. L, Stainless Steel 3321009
- CLAUSS Multipurpose, Shears, Right Hand 18078-100
- CLAUSS Fabric/Thread, Fabric Shears, Left Hand 10770
- CLAUSS Multipurpose, Scissors, Straight, 5 In. L, Handle Color: Red 15453
- CLAUSS Carpet/Heavy Fabric, Carpet Shears, Bent 11360
- CLAUSS Fabric/Thread, Fabric Shears, Right Hand 10840
- CLAUSS 8 Titanium Bonded Ultraflex Shear 18081******
- CLAUSS Shear, Blade 5-1/2" L, Stainless Steel 19973
- CLAUSS Shears, Office, Str, 8 In ACM10257
- WESTCOTT Scissors, Straight, 8", Red 40618
- KNIPEX Cable Shears, 19-11/16 In, 5 AWG, Red/Blue 95 12 500
- Clauss Scissors