Clauss
Shears, Bent, 8-1/2 In. L, Stainless Steel
Mfr # 51106
Zoro # G5306323
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8-1/2"
- Blade Material Stainless Steel
- Handle Style Bent
- Handle Material Plastic
- Tip Shape Pointed
Explore More Products
- CLAUSS Shears, Carbon Steel, 9" 10252
- CLAUSS Industrial, Industrial Shears, 7-3/4 In. L 11110
- CLAUSS Shop Shears, Ambidextrous, 10 In. L 18517
- CLAUSS Multipurpose, Shears, Straight, 9 In. L 15400
- CLAUSS Shear, Blade 3-1/4 " L, Stainless Steel 19971
- CLAUSS Multipurpose, Shears, Straight, 7-3/4 In. L 11100C
- CLAUSS Shear, Blade 5-1/2" L, Stainless Steel 19973
- CLAUSS 8 Titanium Bonded Ultraflex Shear 18081******
- CLAUSS Shears, Office, Str, 8 In ACM10257
- WIHA Soft Grip High Leverage Cutters 6.3 32646
- A2Z SCILAB Stitch Suture Scissors 3.5 One Hook Blade Stainless Steel, Black Fluoride Coated A2Z-ZR869
- Clauss Scissors