Clauss
Multipurpose, Shears, Straight, 8 In. L
Mfr # 11200C
Zoro # G5306481
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Forged Steel
- Handle Style Straight
- Handle Material Hot Forged Steel, Double Plated Chrome Over Nickel
- Tip Shape Pointed
Explore More Products
- CLAUSS Multipurpose, Shears, Straight, 7 In. L 33213
- CLAUSS Fabric/Thread, Ribbon Shears, Ambidextrous 10183
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L 12310
- CLAUSS Multipurpose, Scissors, 4-1/2"L 12100
- CLAUSS Shop Shears, Right Hand, 8 In. L 18091
- CLAUSS Shears, Bent, 8 In. L, Hot Forged Steel 10720
- CLAUSS Shear, Blade 5-1/2" L, Stainless Steel 19973
- CLAUSS 8 Titanium Bonded Ultraflex Shear 18081******
- CLAUSS Multipurpose, Shears, Straight, 10 In. L 18422
- WESTCOTT Multipurpose, Scissors, PK2 13824
- WESTCOTT Stainless Steel Scissors, 8in L, 3.5in Cut, Black Straight Handle, PK3 16907
- Clauss Scissors