Shop Alternate Products
This Product is Discontinued
Coast Cutlery
COAST LED 68 Lumens Industrial Black Penlight (Discontinued)
Mfr # HP2
Zoro # G5307206
This Product is Discontinued
Key Features
- Lamp Type LED
- Flashlight Battery Size AAA
- Flashlight Grouping Type Penlight
- Number of Batteries 1
- Lumens Range 50 to 99