Zoro Select
Welding Blanket, 10 ft. W, 6 ft., Tan
Mfr # 22RN96
Zoro # G5307556
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Height 6 ft
- Grommet Placement 24 in Centers on Four Sides
- Height 6 ft.
- Welding Protection Sub-Category Blankets
- With Grommet / Without Grommet With Grommet
Explore More Products
- ZORO SELECT Welding Blanket, 8 ft. W, 8 ft., Tan 22RN95
- ZORO SELECT Welding Blanket, 8 ft. W, 6 ft., Tan 22RN94
- ZORO SELECT Welding Blanket, 10 ft. W, 6 ft., White 22RN84
- ZORO SELECT Welding Blanket Roll, 5 ft W, 150 ft, Tan 22RN99
- ZORO SELECT Welding Blanket, 6 ft. W, 6 ft., Tan 22RN93
- ZORO SELECT Welding Blanket, 10 ft. W, 10 ft., Black 22RN91
- ZORO SELECT Welding Blanket, 6 ft. W, 6 ft., White 22RN81
- ZORO SELECT Welding Blanket, 10 ft. W, 6 ft., Black 22RN90
- ZORO SELECT Welding Blanket, 4 ft. W, 6 ft., White 22RN80
- COMEAUX CAPS Cc 1000-8 Comeaux Cap CO390219
- HI TEMP Welding Blanket, 145.3 ft. W, 3 ft. H, Tan S51-36-18
- Zoro Select Welding Protection Accessories