Westward

3/4" Drive Impact Socket Extension


$28.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 3/4"
  • SAE or Metric SAE
  • Finish Black Oxide
  • Standards ASME B107.110
  • Impact Rated Yes
See all product information