Shop Alternate Products
This Product is Discontinued
Westward
Impact Socket Ext., 1" Drive, 7" L (Discontinued)
Mfr # 21WM74
Zoro # G5307872
This Product is Discontinued
Key Features
- Drive Size 1"
- Overall Length 7 in
- Finish Black Oxide
- Impact Rated Yes
- Number of Pieces 1