Watts
Float Valve, 2 In, Bronze, Pipe Mount
Mfr # 2000
Zoro # G5308852
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT
- Body Material Bronze
- Rod Thread 3/8 in -16
- Max. Pressure 165 psi
Explore More Products
- WATTS Evaporative Cooler Valve and Float STD-CA
- WATTS Float Valve St500 1/2" 0770180
- WATTS Float Valve, 3/8 In, Bronze, Pipe Mount ST375
- WATTS Evaporative Cooler Valve and Float C1/4TFAE
- WATTS Float Valve, 3/4 In, Bronze, Bulkhead Mount HD 750 12
- WATTS Float Valve, 1-1/2 In, Bronze, Pipe Mount 1500
- WATTS Float Valve, 1-1/4" 0780282
- WATTS Mechanical Float Valve, 2 in, FNPT, 2 in L Rod, Bronze Body ST2000
- WATTS Float Valve, Heavy Duty, 1-1/4" 0780012
- LEGEND VALVE 1/2" T-20A ADJ. ANTI-SWEAT VAL 111-154
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 2" AHL200-GR
- Watts Float Valves