Shop Alternate Products
This Product is Discontinued
Westward
Impact Socket 6 pt. Standard Socket (Discontinued)
Mfr # 21WL87
Zoro # G5309963
This Product is Discontinued
Key Features
- Drive Size 1 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 63/64 in
- Material Chrome Molybdenum Alloy Steel