Shop Alternate Products
This Product is Discontinued
Westward
Impact Socket, 3/4In Dr, 19mm, 6pts (Discontinued)
Mfr # 21WL16
Zoro # G5310024
This Product is Discontinued
Key Features
- Drive Size 3/4 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 in
- Material Alloy Steel