Shop Alternate Products
This Product is Discontinued
Westward
Impact Socket, 3/4In Dr, 21mm, 6pts (Discontinued)
Mfr # 21WL34
Zoro # G5310207
This Product is Discontinued
Key Features
- Drive Size 3/4 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 1/2 in
- Material Chrome Molybdenum Alloy Steel