I-Viz(R) Hi-Vis Mechanics Gloves, Synthetic Leather Palm, Nylon, Spandex Back, XL, Orange

  • Mfr # IVO2-05-XL

  • Zoro # G5310593


product price:  $19.45
/pr

Key Features

Color
Orange
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
Application
Roadside Construction and Maintenance, Traffic and Event Control, Search and Rescue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IVO2-05-XL
Zoro #
G5310593
UPC #
696511814559
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Glove Length
9 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Hi-Vis Mechanics Gloves
Color
Orange
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Roadside Construction and Maintenance, Traffic and Event Control, Search and Rescue
Palm Construction
Padded
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388:2003 2131; CE Rated
Thumb Style
Wing
Cuff
Adjustable
Stitching Material
Nylon
Closure Type
Hook-and-Loop
Knuckle Padding Material
Thermoplastic Rubber/Foam
Finger Style
Full
Back Material
Ribbed Nylon/Spandex
ANSI/ISEA Cut Level
A2
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
Not Tested
Series
I-Viz(R)
ANSI/ISEA Puncture Force
30 N
Reinforcement Coverage
Reinforced Palm
Includes Red Palm
No
Includes Keypad Nib
No
Windproof
No
Brand and Series
Ironclad I-Viz(R) IVO2
Glove Back Material
Nylon, Spandex(R)
Low-Profile Impact Protection
No
Reflective Backing
Yes
Includes Padded Palm
Yes
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Water Resistant
No
Latex-Free
Yes
Includes Double Palm
Yes
Anti-Static
No
Knuckle Protection Material
TPR
Includes Heat Pack Pocket
No
Includes Pinch Point Protection
No
Glove Safety Features
High-Visibility
Glove Materials
Nylon
Glove Features
High-Visibility, Reinforced Palm, Reinforced Thumb Crotch
EN 388 Rating
2121A
Silicone-Free
No
Palm Style
Reinforced
Impact Protection Coverage
Knuckles
Includes ID Panel
No
Glove Construction
Cut and Sewn
Includes Pull Strap
Yes
Touchscreen Nib
No
Thumb Sweat Wipe
Yes
Glove Liner Material
Unlined
EN 388 Impact Rated
No
Rope Channel Reinforcement
No
High-Visibility
Yes
Minimum Temperature
Not Rated
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Orange
Glove Backing Material
Nylon, Spandex
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.