Zoro Select
Flush Valve Spud, Fits American Standard, Sloan, Zurn, 1-1/2 in, Brass
Mfr # 22UR67
Zoro # G5312063
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard, Sloan, Zurn
- Material Brass
- Type Full Open
- Size 1-1/2"
- Material of Construction Brass
Explore More Products
- ZORO SELECT Ballcock, Plastic, White 40203
- ZORO SELECT ToiletSpud, 1-1/2 x 1-1/4", Brass/Rubber SP-152
- ZORO SELECT Ring, Wax, Yellow 40143
- ZORO SELECT Fill Valve w/Flapper, Anti-Siphon 22UR85
- ZORO SELECT Tank Cover, Plastic, White 40271
- ZORO SELECT Tank to Bowl Hardware Set, Black 91063N
- ZORO SELECT Replacement Stem, Brass, Gold 32057
- ZORO SELECT Tub Shoe Gasket, Rubber, Black 36301
- ZORO SELECT Replacement Stem, Brass, Gold 31075
- AMERICAN STANDARD Inlet Spud, Urinal, 3/4" 047003-0070A
- JONES STEPHENS Shower Arm Flange With Set Screw F05050
- Zoro Select Toilet Repair Parts