Dayton
Drum Lifter, 1 Drum, 55 gal., 1000 lb, 21 In
Mfr # 21VG36
Zoro # G5312693
$130.96
10% off
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 16 1/8 in
- Number of Drums 1
- Overall Length 24 in
- Overall Width 9 1/16 in
- Drum Capacity 55 gal
Explore More Products
- DAYTON Drum Lifter, 55 gal., 880 lb. 30YP23
- DAYTON Sling Drum, 1500 Lb Horizontal 1XWA5
- DAYTON Economy Drum Lifter, Cap 700 Lb 12R542
- DAYTON Drum Dumper, 1 Drum, 55 gal., 800 lb. 21VG37
- DAYTON Drum Rack, Stackable, For 2 Steel Drums 30YN83
- DAYTON Salvage Drum Lifter, Cap 1000 Lb 12R543
- DAYTON Drum Rack, (6) 55 gal., Steel 31CA30
- DAYTON Drum Lifter, 55 gal., 800 lb. 30YP27
- DAYTON Drum Positioner, 55 gal., 660 lb. 30YP20
- BASCO Lined 18-Gauge Drum Lid with Bungs ext. dia. 23" DRM1539
- JUSTRITE drum plug wrench brass 8805
- Dayton Drums & Accessories