Shop Alternate Products
This Product is Discontinued
Westward
Impact Socket 6 pt. Standard Socket (Discontinued)
Mfr # 21WM84
Zoro # G5312781
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 4-1/8 in
- Material Chrome Molybdenum Alloy Steel