Zoro Select
Welding Blanket Roll, 3 ft W, 150 ft, Red
Mfr # 22RP01
Zoro # G5313226
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Grommet / Without Grommet Without Grommet
- Thickness 0.040"
- Withstand Temp. 1,000 Degrees F
- Color Red
- Height 3 ft.
Explore More Products
- ZORO SELECT Welding Blanket, 6 ft. W, 6 ft., Black 22RN87
- ZORO SELECT Welding Blanket, 6 ft. W, 6 ft., Tan 22RN93
- ZORO SELECT Welding Blanket, 10 ft. W, 10 ft., Tan 22RN97
- ZORO SELECT Welding Blanket, 10 ft. W, 6 ft., Tan 22RN96
- ZORO SELECT Welding Blanket Roll, 5 ft W, 150 ft, Tan 22RN99
- ZORO SELECT Welding Blanket Roll, 3.16 ft. W, 150 ft. 22RN98
- ZORO SELECT Welding Blanket, 10 ft. W, 6 ft., Black 22RN90
- ZORO SELECT Welding Blanket, 4 ft. W, 6 ft., White 22RN80
- ZORO SELECT Welding Blanket, 10 ft. W, 10 ft., White 22RN85
- ZORO SELECT Welding Blanket, 10 ft. W, 10 ft., Black 22RN91
- STEINER Welding Blanket, 6 ft. W, 6 ft., Tan 372-6X6
- Zoro Select Welding Protection Accessories