Shop Alternate Products
This Product is Discontinued
Westward
Pistol Oiler, 9-3/4 In L (Discontinued)
Mfr # 21EM22
Zoro # G5313551
This Product is Discontinued
Key Features
- Includes Pump Body, Rigid Spout
- Capacity 6 oz
- Spout Length (In.) 6 in