Shop Alternate Products
This Product is Discontinued
Westward
Portable Oil Drain, 8 gal., 15 1/4 In. (Discontinued)
Mfr # 21EM35
Zoro # G5313682
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity (Gal.) 8
- Construction Steel/Brass/PVC
- Dia. 15 1/4 in
- Length 26 1/4 in
- Width 15 1/4 in