Westward
Grease Gun Hose, 1/8 In., 3 ft.
Mfr # 21EM33
Zoro # G5313734
$14.14
10% off
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flexible
- Overall Dia. (In.) 0.14" ID, 0.33" OD
- Overall Length 3 ft.
- Color Black
- Working Pressure 3,500 psi
Explore More Products
- WESTWARD High Pressure Grease Pump 21EM08
- WESTWARD Grease Gun, Extension, 18 In. 21EM31
- WESTWARD Hydraulic Grease Coupler 13X049
- WESTWARD Fluid Spigot, SS, Aluminium, 800 PSI 45CT65
- WESTWARD Grease Coupler, Steel, 6000 PSI 45CT61
- WESTWARD Grease Zerk Extractor, Threaded, 3-5/32" L 52NZ90
- WESTWARD Grease Pump, 4000 PSI, 6 3/4 In. 21EM09
- WESTWARD Needle Nose Dispenser, Steel, 1000 PSI 45CT60
- WESTWARD Foot Valve, Non Return, Length 2.28 In. 5NUE1
- LABEL SAFE Premium Pump Quick Connect, Kit, 5 ft. 920220
- SUNNYSIDE Toluol, 1 gal. 821G1
- Westward Grease and Oil Pump Accessories