American Hammer
Sledge Hammer, 4 lb., 14 In, Fiberglass
Mfr # AM4BZFG
Zoro # G5313847
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Bronze
- Overall Length 14 in
- Handle Material Fiberglass
- Handle Design Straight
- Tether Capable Tether Capable
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 1/2 lb., 10 In, Hickory AM08BRWG
- AMERICAN HAMMER Sledge Hammer, 12 lb., 32 In, Fiberglass AM12BZFG
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum AM2BZAG
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12-1/2 In, Wood AM2BRWG
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood AM3BRWG
- AMERICAN HAMMER Sledge Hammer, 5 lb., 14 In, Aluminum AM5CUAG
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass AM15CUFG
- AMERICAN HAMMER Solid Cast Aluminum Hammer w/Kevlar(R) F AM5ALXFG
- AMERICAN HAMMER Solid Cast Aluminum Hammer w/Kevlar(R) AM15ALXFG
- AMERICAN HAMMER Sledge Hammer, 8 lb., 26 In, Wood AM8BRWG
- AMERICAN HAMMER Sledge Hammer, 4 lb., 12 In, Aluminum AM4ZNAG
- American Hammer Hammers and Striking Tools