American Hammer
Sledge Hammer, 4 lb., 12 In, Aluminum
Mfr # AM4BRAG
Zoro # G5313917
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Brass
- Overall Length 12 in
- Handle Material Aluminum
- Handle Design Ergonomic
- Tether Capable Tether Capable
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 3 lb., 12 In, Aluminum AM3BRAG
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12 In, Aluminum AM1CUAG
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Fiberglass AM2LNFG
- AMERICAN HAMMER Sledge Hammer, 8 lb., 32 In, Fiberglass AM8BZFG
- AMERICAN HAMMER Sledge Hammer, 12 lb., 32 In, Fiberglass AM12BRFG
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum AM2ZNAG
- AMERICAN HAMMER Solid Cast Lead Headed Hammer w/Kevlar(R AM4LNXAG
- AMERICAN HAMMER Copper Hammer Kit w/Fibercore Handles AM123CUFG
- AMERICAN HAMMER Solid Cast Aluminum Hammer w/Kevlar(R) AM4ALXAG
- COLLINS AXE 8 lb Steel Double Face Sledge Hammer 36 in. Hickory Handle MD-8H-C/32426
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Fiberglass AM2BRFG
- American Hammer Sledges