American Hammer
Sledge Hammer, 1-1/2 lb., 12-1/2 In, Wood
Mfr # AM15BRWG
Zoro # G5313935
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Brass
- Overall Length 13 in
- Handle Material Wood
- Handle Design Friction Grip
- Tether Capable Tether Capable
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12-1/2 In, Wood AM2BRWG
- AMERICAN HAMMER Sledge Hammer, 8 lb., 26 In, Wood AM8BRWG
- AMERICAN HAMMER Sledge Hammer, 3 lb., 12 In, Aluminum AM3BZAG
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Fiberglass AM2ZNFG
- AMERICAN HAMMER Sledge Hammer, 6 lb., 12 In, Aluminum AM6LNAG
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12-1/2 In, Wood AM15ZNWG
- AMERICAN HAMMER Solid Cast Aluminum Hammer w/Steelank AM1ALAG
- AMERICAN HAMMER Solid Cast Brass Hammer w/Kevlar(R) AM1BRXAG
- AMERICAN HAMMER Solid Cast Alum Headed Sledge Hammer w/S AM8ALCG
- AMERICAN HAMMER Sledge Hammer, 1/2 lb., 6 In, Alloy AM08BZAG
- ESTWING 8lbs Demolition Hammer with Fiberglass Handle, 36" ESHD-836F
- American Hammer Hammers and Striking Tools