Johnson Level & Tool
Digital Depth Gauge, 3-1/8 in, 80mm
Mfr # 1887-0000
Zoro # G5314163
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output No
- Base Style Full
- Range 0 in to 3 in
- Resolution 0.002 in/0.05 mm
- Base Length 4 in
Explore More Products
- INSIZE Electronic Hook Depth Gage 1148-P103E
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil 3240-6
- IGAGING 2 in 1 Digital Indicator & Depth Gage - 35-0917 35-0917
- BIG HORN 3-1/2 Inch Stainless Steel Depth Gauge with Round Head Protractor 19215
- IGAGING iP54 2 in 1 Digital Indicator & Depth Gage - 35-0918 35-0918
- MITUTOYO Vds-60Dc 571-205-10
- INSIZE Dial Depth Gage 2341-2E2
- MITUTOYO Depth Gage, 0 to 6 In 527-311-50
- GROZ Gauge, Digital Depth, No Hook, 8" 16091
- MITUTOYO Dial Depth Gage 7212A
- INSIZE Electronic Depth Gage 1147-200
- Johnson Level & Tool Depth Gauges