Johnson Level & Tool
0-6 in. Digital Caliper
Mfr # 1889-0600
Zoro # G5314181
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01mm/1/128 in
- Accuracy +/-0.001 in
- Features Thumb Wheel and Locking Knob
- Includes (1) LR44 Alkaline Battery; Hard Case
Explore More Products
- JOHNSON LEVEL & TOOL 0-6''/150MM Digital Caliper, Stainless Steel 1889-0600
- MITUTOYO Caliper, Digimatic, 6"/150mm 500-159-30
- IGAGING Electronic Digital Caliper Coolant-Cal, 0-6"/0-150mm - 100-800C6 100-800C6
- SEGOMO TOOLS Segomo Basics 8" Electronic Digital Calipers TDQ07040S
- INSIZE Digital Caliper, SS, 0-5"/0-125mm Range 1162-125A
- ASIMETO 0-6 x 0.0005"/0.01mm Asimeto -Sylvac IP67 Coolant Proof Digital Caliper 7301060
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range 1114-150A
- MITUTOYO Absolute Digital Caliper, 0 to 6 In 500-762-20
- IGAGING Zuther Xtreme Technologies Wrench iD+ with Gunpowder Gray Arms, WID-101 WID-101
- IGAGING 6" IP54 Digital Caliper Absolute Origin - 100-700-06 100-700-06
- CENTRAL TOOLS DIGITAL CALIPER CE3C312
- Johnson Level & Tool Digital Calipers