Johnson Level & Tool
Digital Angle Finder, 12 in, Aluminum
Mfr # 1750-1200
Zoro # G5314197
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Range 0 Degrees to 225 Degrees
- Includes 3V Lithium Battery
- Housing Material Aluminum
- Vial Type Bubble
- Vial Material Acrylic
Explore More Products
- JOHNSON LEVEL & TOOL Protractor Angle Finder, 4 In, Magnetic 700
- JOHNSON LEVEL & TOOL Pitch And Slope Locator 750
- JOHNSON LEVEL & TOOL Digital Angle Finder, SS, 19 In L 1888-1900
- JOHNSON LEVEL & TOOL Digital Angle Finder, Magnetic, 2 Button 1886-0100
- JOHNSON LEVEL & TOOL Digital Angle Finder, 10 in, Aluminum 1750-1000
- JOHNSON LEVEL & TOOL 7 Digital Angle Locator and Ruler 1888-0700
- JOHNSON LEVEL & TOOL Pitch And Slope Locator 750
- JOHNSON LEVEL & TOOL Magnet DGTL ANG Locator 1886-0000
- BOSCH Digital Angle Finder, 0 deg. to 270 deg. GAM 270 MFL
- SEGOMO TOOLS 2 Piece 5" & 10" Contour Profile Locking Gauge & Shape Duplicator Pack GTY-HF448 &441
- SUBURBAN Magnetic Cylinder Square, 4-1/4 in. L MCS-4
- Johnson Level & Tool Measuring and Layout Tools