American Hammer
Sledge Hammer, 2 lb., 12-1/2 In, Wood
Mfr # AM2BRWG
Zoro # G5314382
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Brass
- Overall Length 13 in
- Handle Material Wood
- Handle Design Friction Grip
- Tether Capable Tether Capable
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12-1/2 In, Wood AM15BRWG
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Fiberglass AM5BRFG
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12-1/2 In, Wood AM1BRWG
- AMERICAN HAMMER Sledge Hammer, 4 lb., 12 In, Steel AM4PBCG
- AMERICAN HAMMER Sledge Hammer, 4 lb., 14 In, Fiberglass AM4BZFG
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood AM3BRWG
- AMERICAN HAMMER Solid Cast Alum Hammer w/Solid Cast Ergo AM3ALSG
- AMERICAN HAMMER Solid Cast Lead Headed Hammer w/Knurled AM5LNPG
- AMERICAN HAMMER Solid Cast Alum Headed Hammer w/Kevlar(R AM3ALXWG
- WARWOOD TOOL 20 lb Double Face Sledge, 36 Hickory Safety Grip Handle 13402
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum AM2LNAG
- American Hammer Hammers and Striking Tools