Shop Alternate Products
This Product is Discontinued
Westward
Dead Blow Sledge Hammer, 8 lb., 30" (Discontinued)
Mfr # 22PN66
Zoro # G5314662
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Material Polyurethane over Steel
- Head Weight 8 lb.
- Face Diameter 2-3/4"
- Handle Material Polyurethane Over Steel
- Overall Length 30"