Shop Alternate Products
This Product is Discontinued
Norton Abrasives
Fiber Disc, 5 In D, 60 G, PK10 (Discontinued)
Mfr # 66623395015
Zoro # G5315021
This Product is Discontinued
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 5/8"-11
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grit 60