Shop Alternate Products
This Product is Discontinued
Westward
Micrometer Torque Wrench, 1/2 Dr, 150ft lb (Discontinued)
Mfr # 23NN55
Zoro # G5316017
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Head Type Fixed
- Overall Length 20"
- Includes Molded Plastic Case
- Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale