Zoro Select
PVC Elbow, 90 Degrees, Insert x FNPT, 1-1/2 in Pipe Size
Mfr # 1407-015
Zoro # G5316211
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x FNPT
- Max. Pressure 200 psi@73 Degrees F
Explore More Products
- ZORO SELECT PVC Female Adapter, FNPT X Hub, 4 in Pipe Size 06396
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1/2 in Pipe Size 802-005SR
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1-1/4 in Pipe Size 417012
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 3 in x 1 1/2 in Pipe Size 1WKF4
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 1 in Pipe Size 401289
- ZORO SELECT PVC Elbow, 90 Degrees, Vent, Hub, 3 in Pipe Size 1WKT6
- ZORO SELECT PVC Short Turn Elbow, 90 Degrees, Socket, 4 in Pipe Size P333-040
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 1-1/4 in Pipe Size H406012LS
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 3/4 in x 1/4 in Pipe Size 802-098SR
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT PVC 3""SPIGXFPT PVC00105X1000
- CHARLOTTE PVC001091200HA 2 in Male Adapter 42655
- Zoro Select PVC Pipe Fittings