Zoro Select
PVC Straight Plug, Insert, 1 in Pipe Size
Mfr # 1449-010
Zoro # G5316552
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Straight Plug
- Pipe Fitting Material PVC
- Fitting Connection Type Insert
Explore More Products
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 1 in Pipe Size 439168
- ZORO SELECT PVC Insertion Tee, Socket x Socket x Socket, 1-1/2 in Pipe Size MPV8T015
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 2 in Pipe Size 838-292
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 6 in x 5 in Pipe Size 437534
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1-1/2 in Pipe Size 420015
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1 1/2 in Pipe Size 838-251
- ZORO SELECT PVC Cap, Solvent, 3/4 in Pipe Size H447007LS
- ZORO SELECT PVC, Brass Tee, FNPT x Socket, 3/4 in Pipe Size 802-007BR
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 4 in Pipe Size H401040LS
- ZORO SELECT PVC Union, Socket x Socket, 1/2 in Pipe Size 897-375-005
- ZORO SELECT PVC Elbow, 45 Degrees, Socket, 4 in Pipe Size P321-040
- Zoro Select Fittings