Zoro Select
PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 in x 1 in x 3/4 in Pipe Size
Mfr # 1402131
Zoro # G5316622
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 1 in x 3/4 in
- Specific Fitting Shape Adapter Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x Insert x FNPT
- Basic Pipe Fitting Shape Tee
Explore More Products
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 1 1/2 in x 1 1/4 in Pipe Size 1436212
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 3 in x 2 in Pipe Size 1WKF5
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 8 in Pipe Size 817-080
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 3/4 in Pipe Size 402288
- ZORO SELECT PVC Coupling, Insert, 4 in Pipe Size 1429040
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 1 in Pipe Size 829-249
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 1-1/2 in Pipe Size H401015LS
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 2 in Pipe Size H435020SRLS
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3/8 in Pipe Size 406003
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 1-1/2 in Pipe Size 411015
- ZORO SELECT Reducing Bushing, 10 x 6 in, Schedule 40 437626
- Zoro Select Fittings