Zoro Select
PVC Male Adapter Tee, Insert x Insert x MNPT, 1 in Pipe Size
Mfr # 1403010
Zoro # G5316753
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Adapter Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x Insert x MNPT
- Basic Pipe Fitting Shape Tee
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 2 in Pipe Size 838-338
- ZORO SELECT PVC Coupling, Socket x Socket, 6 in Pipe Size 429060
- ZORO SELECT PVC 22-1/2 Degree Elbow, Hub x Spigot, 4 in Pipe Size 1WKL3
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 in Pipe Size 437289
- ZORO SELECT PVC Van-Stone Flange, FNPT, 2 in Pipe Size 855-020
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 1/2 in Pipe Size 839-166
- ZORO SELECT PVC Insertion Tee, Socket x Socket x Socket, 3 in Pipe Size PV8T030
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 2 in Pipe Size H406020LS
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 3 in x 3 in x 2 in Pipe Size 870-338FB
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 1 in Pipe Size 839-168
- LASCO FITTINGS Reducing Bushing, 4 x 3 in, Schedule 40 437422
- Zoro Select PVC Pipe Fittings