Halder Supercraft
Dead Blow Hammer, 33 oz., 11-31/32"
Mfr # 3377.045
Zoro # G5317033
$59.95
13% off
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Material Nylon
- Overall Length 12 in
- Head Weight 2 1/2 lb
- Handle Material Steel
- Head Material Steel
Explore More Products
- HALDER SUPERCRAFT Dead Blow Hammer, 29 oz., 14-5/16" 3366.045
- HALDER SUPERCRAFT Hammer Tip, 1 9/16 In, Hard, White 3508040
- HALDER SUPERCRAFT Hammer Tip, Hard, Nylon, White, 1-3/8 in 3508.035
- HALDER SUPERCRAFT Dead Blow Hammer, 62 oz., 12-3/4" 3377060
- HALDER SUPERCRAFT Hammer Tip, 2 3/8 In, Hard, White 3508060
- HALDER SUPERCRAFT Dead Blow Hammer, 35 oz., 14-1/2" 3366050
- HALDER SUPERCRAFT Hammer Tip, 3 1/8 In, Hard, White 3508080
- HALDER SUPERCRAFT Dead Blow Hammer, 60 oz., 14-1/2" 3366060
- HALDER SUPERCRAFT Hammer Tip, Hard, Nylon, White, 25/32 in 3508.02
- VAUGHAN Hammer Tip, Rawhide, Soft, 1-1/2 In 150RF
- WILLIAMS Williams Hammer Body, 5 oz., 1" HSF-100A
- Halder Supercraft Hammers and Striking Tools