Proto
Ratcheting Wrench, Head Size 1/4 in.
Mfr # JSCR08T
Zoro # G5317846
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 5 in
- SAE or Metric SAE
- Wrench Style Combination, Non-Reversing
Explore More Products
- PROTO Ratcheting Wrench, Head Size 16mm JSCVM16S
- PROTO Tethered Black Chrome Combo Non-Reverse Ratcheting Wrench 3/4"-Spline JSCR24-TT
- PROTO Ratcheting Wrench, Head Size 7mm JSCVM07T
- PROTO Ratcheting Wrench, Head Size 3/4 in. JSCV24F
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 7/8"-Spline JSCR28
- PROTO Ratcheting Wrench, Head Size 16mm JSCVM16T
- PROTO WRENCH LOCKING FLEX RATCHETING 11MM POBW-3260AL
- PROTO Ratcheting Wrench, Head Size 18mm JSCVM18F
- PROTO Proto JSCVM10 Black Chrome Combination Reversible Ratcheting Wrench 10mm - Spline JSCVM10
- HANSON 10" Extended Length Ratcheting Tap Wrench 21210
- PROTO Ratcheting Wrench, Head Size 19mm JSCVM19
- Proto Ratcheting Wrenches