Proto
Ratcheting Wrench, Head Size 7/16 in.
Mfr # JSCR14T
Zoro # G5318031
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 6 1/2 in
- SAE or Metric SAE
- Wrench Style Combination, Non-Reversing, Anti-Slip
Explore More Products
- PROTO Ratcheting Wrench, Head Size 6mm JSCVM06S
- PROTO Full Polish Combo Reversible Ratcheting Wrench 19 mm-12 Point JSCVM19T
- PROTO Ratcheting Wrench, Head Size 5/16 in. JSCV10T
- PROTO Full Polish Combo Non-Reverse Ratcheting Wrench 9/16"-12 Point JSCR18T
- PROTO Ratcheting Wrench, Head Size 19mm JSCRM19T
- PROTO Black Chrome Combo Locking Flex-Ratcheting Wrench 5/8"-Spline JSCV20F
- PROTO Ratcheting Wrench, Head Size 5/8 in x #20 JSCV20-TT
- PROTO 1/4" RATCHET + ROTATING HEAD POGW-9946R
- PROTO WR RAT BOX 1/2X9/16 6PT PO1193A
- GEARWRENCH 19mm 12 Point XL Ratcheting Combination Wrench 85019
- KD TOOLS Ratchet Wrench, Double Box, 12 pt., 15/16" 85970
- Proto Ratcheting Wrenches